Zoro Homepage

22 AWG, 3 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6501FE 877U1000

  • Zoro # G1161676


product price: $0.47
/ea
Sold in multiples of 1000 for $470.00

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
3
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262 Plenum Flame Test (UL910)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6501FE 877U1000
Zoro #
G1161676
UPC #
612825426271
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
22 AWG
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
3
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262 Plenum Flame Test (UL910)
Fire Rating - Data Cable
Plenum
Stranding
7 x 30
Max. Voltage
300V
Plenum / Riser Rated
Plenum Rated
Insulated / Uninsulated
Insulated
Insulation Material
PVC
Shielding
Foil
Wire Material
Bare Copper
Temp. Rating
75°C
Indoor / Outdoor
Indoor
Conductor Count
3 Conductors
Voltage Rating
300 Volts AC
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Screen/Shield
Yes
Shield Type
Foil Shielded - Alum/Mylar
NEC Rating
UL LISTED ART 800 PLENUM
Construction
Overall Shield & Drain
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Temperature Rating
75 Degrees Centigrade
Conductor Type
Stranded Conductor
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.