Zoro Homepage

24 AWG, 2 C, Natural, Low Smoke Polyvinyl Chloride

  • Mfr # 82841 8775000

  • Zoro # G1145612


product price: $8.55
/ea
Sold in multiples of 25 for $213.75

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
Shielding Material
Tinned Copper
NEC Article and Type
CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82841 8775000
Zoro #
G1145612
UPC #
612825198185
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Conductor Size
24 AWG (AMERICAN WIRE GAUGE)
Jacket Thickness (In.)
0.015 in
Insulation Thickness (In.)
0.025 in

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
Shielding Material
Tinned Copper
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Shielding
Foil, Braid
Max. Voltage
300V
Insulation Material
Fluorinated Ethylene Propylene
Stranding
7 x 32
Number of Conductor Pairs
1
Temp. Rating
75°C
Shielded / Unshielded
Shielded
Wire Material
Tinned Copper
Insulated / Uninsulated
Insulated
Shield
Beldfoil + 90% TC Braid
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Nom. Capacitance (Pf/Ft.)
12
Conductor Type
Stranded Conductor
Voltage Rating
300 Volts AC
Plenum
Plenum
Nom. Vel of Prop.
0.76
Temperature Rating
75 Degrees Centigrade
Jacket
Flamarrest--Natural
No. of Conductors
2 (1 pair)
Nom. Imped. (Ohms)
120 ohm
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Copper
TC
Construction
Overall Foil & Braid
Awg
24
NEC Rating
UL LISTED ART 800 PLENUM
Screen/Shield
Yes
Shield Type
Braid Over Foil Shield
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Nom. O.D. (In.)
0.204 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.