This item is Discontinued.

Belden 5 25 AWG COAX SOL TNC FHDPE/PV, IND FOIL+95% BRD SHD OA, 1000FT 1279R B591000

5 25 AWG COAX SOL TNC FHDPE/PV, IND FOIL+95% BRD SHD OA, 1000FT (Discontinued)

  • Mfr # 1279R B591000
  • Zoro # G2111287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1279R B591000
Zoro #
G2111287
UPC #
-
Country of Origin
Unknown

Dimensions

Nom. Dia. (in.)
0.114
Min. Bend Radius (Each Coax)
1.100 in.
Overall Nominal Diameter
0.382 in.
Min. Bend Radius (Overall)
3.750 in.
Dia. (in.)
0.074, 0.018

Details

Insulation Material
Gas-injected FHDPE - Foam High Density Polyethylene
Voltage
300 V RMS
Color
BLACK, MATTE
Conductor Material
TC - Tinned Copper
DCR @ 20°C (Ohm/1000 ft)
34, 5.4, 6
UL Flame Test
UL1666 Vertical Shaft
Outer Jacket Material
PVC - Polyvinyl Chloride
CEC/C(UL) Specification
CMG
NEC/(UL) Specification
CMR
Start Freq. (MHz)
5
# Coax
5
Inductance (µH/ft)
0.087
EU Directive 2000/53/EC (ELV)
Yes
Stop Freq. (MHz)
850
Putup
1,000 FT
Sweep Testing
5 - 850 MHz
Operating Temperature Range
-40°C To +75°C
Delay (ns/ft)
1.24
EU Directive 2003/11/EC (BFR)
Yes
Capacitance (pF/ft)
17
Inner Jacket Material
PVC - Polyvinyl Chloride
Total Number of Conductors
5
Min. RL (dB)
20
Stranding
Solid
Suitability - Indoor
Yes
VP (%)
80
Non-UL Temperature Rating
75°C
Max. Recommended Pulling Tension
130 lbs.
AWG
25
Suitable Applications
RGB Projectors, LCD Projectors, Video Distribution, Component Video, Graphic Displays, Special Effects Editing, Animation, Video Post Production, Home Theater, Offices, Boardrooms, Auditoriums, Teleconferencing, Theaters
Impedance (Ohm)
75
UL Temperature Rating
60°C
Item Desc
5#25LDPE/GIFHDLDPE SH FRPVCPVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.