5/8 in Fixed Bore 4 Groove Stepped V-Belt Pulley 3 in, 4 in, 5 in, 6 in OD
- Mfr # 83606 0021000
- Zoro # G1165063
product price:Â
$
21.39
/ea
Sold in multiples of 25 for
$534.75
Key Features
Trade Designation
TNC
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83606 0021000
- Zoro #
- G1165063
- UPC #
- 612825205159
- Country of Origin
- Unknown
- Item
- Multi-Conductor Cable
- Trade Designation
- TNC
- Number of Conductors
- 6
- Conductor Design
- Stranded
- Jacket Material
- FEP
- Jacket Color
- Red
- Location
- Indoor
- Voltage
- 300V AC
- Conductor Material
- Copper
- Standards
- CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
- Fire Rating - Data Cable
- Plenum
- Insulated / Uninsulated
- Insulated
- Stranding
- 7 x 28
- Shielded
- Shielded
- Temp. Rating
- 150°C
- Insulation Material
- Fluorinated Ethylene Propylene
- Shielding
- Foil, Braid
- NEC Article and Type
- CMP
- Shielding Material
- Tinned Copper
- Screen/Shield
- Yes
- Nom. Capacitance (Pf/Ft.)
- 26
- CSA
- FT6 HORIZONTAL FLAME & SMOKE TEST
- Construction
- Overall Shield & Drain
Dimensions
- Wire Size
- 20 AWG
- Length
- 1 ft
- Outside Dia.
- 0.207 in
- Insulation Thickness (In.)
- 0.006 in
- Jacket Thickness (In.)
- 0.014 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.