Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6342FE 8771000

  • Zoro # G1160635


product price: $874.99
/ea
Sold in multiples of 1000 for $874,990.00
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
6
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6342FE 8771000
Zoro #
G1160635
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Nominal Outside Dia.
0.282 in
Length
1000 ft
Min. Bend Radius
2.9 in
Wire Size
18 AWG
Jacket Thickness (In.)
0.015 in
Insulation Thickness (In.)
0.009 in

Details

Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
6
Shielding
Yes
Standards
CEC/C(UL) CMP; EU Directive 2000/53/EC (ELV); EU Directive 2003/11/EC (BFR)
NEC Article and Type
CMP
Jacket Type
Plenum, FT6, CMP
Insulation Material
Low Smoke Polyvinyl Chloride
Insulated / Uninsulated
Insulated
Jacket Color
Natural
Number of Conductor Pairs
3
Shielding Material
Aluminum Foil, Polyester Tape
Wire Material
Bare Copper
Plenum / Riser Rated
Plenum Rated
Temp. Rating
0 to 75°C
NEC Article
800
Max. Amps
3.5 A per Conductor
Voltage
300V
Stranding
7 x 26
Shielded / Unshielded
Shielded
Application
Security Systems, Intercom/PA Systems, Sound/Audio Systems, Power Limited Systems
Conductor
Copper
Connector Type on First End
Bare Wire
Connector on Second End Details
Bare Wire
Device Supported
Security Device, Audio Device
Product Name
Control Cable
Additional Information
Distance 1000 feet
Product Type
Control Cable
Certifications & Standards
UL, NEC 800, NEC/(UL), CEC/C(UL), CE, CA Prop 65
Connector on First End Details
Bare Wire
Product Color
Natural
Connector Type on Second End
Bare Wire
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
NEC Rating
UL LISTED ART 800 PLENUM
Plenum
Plenum
Temperature Rating
75 Degrees Centigrade
Conductor Type
Stranded Conductor
Shield Type
Foil Shielded - Alum/Mylar
Voltage Rating
300 Volts AC
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Count
3 Pairs
Conductor Strand
7x26
Construction
Overall Shield & Drain
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.