
Audio Cable, Speaker and Control Cable, Number of Conductors: 4 (Discontinued)
- Mfr # 5002UP 0101000
- Zoro # G1277009
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5002UP 0101000
Zoro #
G1277009
UPC #
-
Country of Origin
Mexico
Dimensions
Conductor Size
12 AWG
Length
1000 ft.
Details
Cable Type
Commercial Audio Cable
Jacket Material
PVC
Color
Black
Number of Conductors
4
Conductor Material
Bare Copper
Wire Gauge
12 AWG
Number of Cables
1
Shielding
Unshielded
Standards
NEC/(UL) Specification: CL3
Item
Audio Cable,Speaker and Control Cable
Features
Commercial Audio Cable, 4 Conductor 12 AWG, Highly Flexible Stranded (65x30) Bare Copper Conductors with PVC Insulation, CL3, PVC Jacket with Ripcord.
Shielded / Unshielded
Unshielded
Solid / Stranded
Stranded
Description
Audio Cable,Speaker and Control Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.