Shop BELDEN
See all product information
Create Account
Cable, 2 Twisted Pair 24Awg Shielded 100Ft
- Mfr # 9502-060100
- Zoro # G023944913
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
SR-PVC - Polyvinyl Chloride (Semi-Rigid)
Jacket Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9502-060100
- Zoro #
- G023944913
- UPC #
- 612825254133
- Country of Origin
- Mexico
- Insulation Material
- SR-PVC - Polyvinyl Chloride (Semi-Rigid)
- Jacket Color
- Chrome
- Item
- Multi-Conductor Cable
Description
Computer EIA RS-232 Cable, 24 AWG stranded (7x32) tinned copper conductors, semi-rigid PVC insulation, 2 twisted pairs, overall Beldfoil shield (100% coverage), 24 AWG stranded tinned copper drain wire, PVC jacket.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.