Shop KH INDUSTRIES
See all product information
Create Account
Retractable Cord Reel, 20 Amp, Black Reel, Gfci/Blank Outlet Box, 25ft 12/3 Sjow
- Mfr # RTBB3LB-1GB520-J12F
- Zoro # G722773685
product price:Â
$
1,286.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
25 ft
Reel Color
Black
Cord Color
Black
Max. Amps
20 A
Voltage
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTBB3LB-1GB520-J12F
- Zoro #
- G722773685
- UPC #
- -
- Country of Origin
- United States
- Item
- Cord Reel
- Reel Color
- Black
- Cord Color
- Black
- Max. Amps
- 20 A
- Voltage
- 125V AC
- Retractable Cord Ending
- Blk O/B 20A GFCI/Blank
- NEMA Plug Configuration
- NEMA 2
- Standards
- CSA|UL
- NEC Cord Designation
- SJOW
- Indoor / Outdoor
- Indoor
- Housing Material
- Steel
- Finish
- Powder Coated
Dimensions
- Retractable Cord Length
- 25 ft
Description
KH Industries Retractable Cord Reel, 20 Amp, Black Reel, GFCI/Blank Outlet Box, 25ft 12/3 SJOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.