Comp Eia Rs-232/423 24Awg Stranded 7X32 Tin Copper Pvc Jacket
- Mfr # 9927-060500
- Zoro # G723944978
product price:Â
$
3,395.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Jacket Material
Bi-Laminate (Alum+Poly)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9927-060500
- Zoro #
- G723944978
- UPC #
- 612825263906
- Country of Origin
- United States
- Color
- Chrome
- Item
- Multi-Conductor Cable
- Jacket Material
- Bi-Laminate (Alum+Poly)
Description
Computer EIA RS-232/423 Cable, 24 AWG stranded (7x32) tinned copper conductors, Datalene insulation, overall Beldfoil (100% coverage) + tinned copper braid shield (65% coverage), drain wire, PVC jacket.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.