Flat Gray Ribbon Cable .050" Pitch
- Mfr # 9L28034 008H100
- Zoro # G523944949
product price:Â
$
1,312.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Gray
Insulation Material
PVC - Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9L28034 008H100
- Zoro #
- G523944949
- UPC #
- 612825221685
- Country of Origin
- China
Details
- Jacket Color
- Gray
- Item
- Flat Ribbon Cable
- Insulation Material
- PVC - Polyvinyl Chloride
Description
Flat Gray Ribbon Cable .050" Pitch, 9L280XX Series, 34 Conductor, 28 AWG (7x36) Tinned Copper, PVC Insulation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.