Form A, 18Mm - Female 90 Deg 18693, 200PK
- Mfr # GDM21FB-D24-10D
- Zoro # G423944964
product price:Â
$
2,411.99
/pk of 200, $12.06/ea
Key Features
Color/Finish
Translucent
Body Material
Copper-Tin Alloy (Cu/Sn)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDM21FB-D24-10D
- Zoro #
- G423944964
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color/Finish
- Translucent
- Item
- Valve Connectors
- Body Material
- Copper-Tin Alloy (Cu/Sn)
Description
Form A, 18mm - Female Angled, #Contacts: 2+Ground (PE), Screw Type, Recovery Diode (FRD) & yellow LED, 24 V / 10A, Translucent Housing, Black PG11 Cable Gland, Included: Central Screw, Bulk Packaging
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.