Shop BELDEN
See all product information
Create Account
Fx Indoor Os2 Tight Buffer 6 Fibers Ofnp Yellow Jacket
- Mfr # FISD006P9
- Zoro # G223944980
product price:Â
$
0.74
/ea
Sold in multiples of 10 for
$7.40
Key Features
Jacket Material
PVC - Polyvinyl Chloride
Color
Yellow
Fiber Count
6
For Use With
Network Device
Jacket Type
FT6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FISD006P9
- Zoro #
- G223944980
- UPC #
- 612825370444
- Country of Origin
- Mexico
- Item
- Fiber Cable
- Jacket Material
- PVC - Polyvinyl Chloride
- Color
- Yellow
- Fiber Count
- 6
- For Use With
- Network Device
- Jacket Type
- FT6
- Features
- Tensile Strength
- Jacket Color
- Yellow
Description
FX Indoor, Distribution Tight Buffer, OS2, 6 Fibers, OFNP, Non-Unitized, Yellow Jacket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.