Gdml 2011 Led 24 Gb Black, 50PK
- Mfr # 932501002
- Zoro # G423944988
product price:Â
$
817.99
/pk of 50, $16.36/ea
Free Shipping & Returns
Key Features
Color
Translucent
Material
Cu/Sn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 932501002
- Zoro #
- G423944988
- UPC #
- -
- Country of Origin
- Hungary
Details
- Color
- Translucent
- Material
- Cu/Sn
- Item
- Type A Valve Connector
Description
GDM - 175301-803 (DIN 43650), Form A, Female, 18mm, Translucent Housing, 2+Ground (Protective Earth). screw contacts, PCB with Rectifier for Red LED and Varistor, 24 V DC, 1A, black cable gland PG11 thread
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.