Zoro Homepage

KEYSTONE MEDIAFLEX SG FACE, PLATE 4 PORT ANGLED ELEC WHITE,

  • Mfr # AX102433

  • Zoro # G3585584


product price: $13.15
/ea

Key Features

Color
Electric White
Width
3"
Material
Plastic
Product Type
Faceplate
Depth
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX102433
Zoro #
G3585584
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3"
Depth
0.5"
Height
4.5"

Details

Color
Electric White
Material
Plastic
Product Type
Faceplate
Number of Gangs
1-gang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.