Zoro Homepage

Lead Wire, AWM, 28 AWG, Black, Stranded, 250V, 1000 ft

  • Mfr # 83045 0101000

  • Zoro # G2685768


product price: $1.19
/ea
Sold in multiples of 25 for $29.75

Key Features

Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Length
1000 ft
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83045 0101000
Zoro #
G2685768
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1000 ft
Nominal Outside Dia.
0.027 in
Wire Size
28 AWG
Outside Dia.
0.027 in

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Black
Jacket Material
No Jacket
Voltage
250V
Insulation Material
TFE
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
7 x 36
Standards
EU Directive 2000/53/EC (ELV); EU Directive 2003/11/EC (BFR)
Max. Amps
1.8 A
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Mil Spec
MIL-W-16878/6 (TYPE ET)
Conductor Stranding
7 Strands in Each Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.