SJTW Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 1 Outlets, 5-15R, Black, PVC, 5-15P, 20 ft
- Mfr # S515PR-240QL
- Zoro # G610916590
Key Features
Specifications
Details
- MFR #
- S515PR-240QL
- Zoro #
- G610916590
- UPC #
- 819145025942
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- PVC
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
- Watts
- 1875W
- For Use With
- Household appliances
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 20 ft
Description
This AC WORKS brand extension cord (model S515PR‐240QL) is a 20‐foot, heavy‐duty indoor/outdoor locking extension cord designed for household, job‐site, and portable‐power applications. The cord features a NEMA 5‐15P regular household male plug and a NEMA 5‐15R household female connector with a locking mechanism, allowing the connection to remain secure until intentionally released. Built with SJTW 14/3 copper cable and a 300‐volt outdoor‐rated jacket, this cord is engineered to withstand abrasion, moisture, and general outdoor conditions while remaining flexible. It is commonly used for job‐site tools, CarGenerator setups, and indoor/outdoor temporary power. This product is UL certified and includes a 5‐year limited warranty for long‐term reliability.
- Heavy‐duty indoor/outdoor extension cord
- SJTW 14/3 copper cable with 300‐volt outdoor jacket
- NEMA 5‐15P household plug to locking NEMA 5‐15R female connector
- Locking feature keeps devices securely connected
- Ideal for job‐site power, CarGenerator, and indoor/outdoor use
- UL certified
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.