
Lead Wire, AWM, TEW, 10 AWG, Black, 2000 ft
Mfr # B9910-0
Zoro # G5742196
product price: $5.75
/eaSold in multiples of 250 for $1,437.50
Key Features
Conductor Material
Copper
Trade Designation
AWM, TEW
Length
2000 ft
Number of Conductors
1
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B9910-0
Zoro #
G5742196
UPC #
-
Country of Origin
Unknown
Dimensions
Length
2000 ft
Wire Size
10 AWG
Details
Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM, TEW
Number of Conductors
1
Jacket Color
Black
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Pvc-Polyvinyl Chloride
Location
Indoor/Outdoor
Conductor Design
Stranded
Temp. Rating
105°C
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), Article 310, MTW or TW
Shielded
Unshielded
Conductor Stranding
65 Strands in Each Conductor
CSA
CSA TYPE TEW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.