Zoro Homepage

Lead Wire, AWM, TEW, 12 AWG, Red, 2000 ft

  • Mfr # B9912-2

  • Zoro # G5744743


product price: $4.85
/ea
Sold in multiples of 250 for $1,212.50

Key Features

Conductor Material
Copper
Trade Designation
AWM, TEW
Number of Conductors
1
Length
2000 ft
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9912-2
Zoro #
G5744743
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2000 ft
Wire Size
12 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM, TEW
Number of Conductors
1
Jacket Color
Red
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Pvc-Polyvinyl Chloride
Location
Indoor
Conductor Design
Stranded
Temp. Rating
105°C
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), Article 310, MTW or TW
Shielded
Unshielded
CSA
CSA TYPE TEW
Conductor Stranding
65 Strands in Each Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.