Zoro Homepage

Lead Wire, TNC, 12 AWG, Black, 3000 ft

  • Mfr # B34412

  • Zoro # G5754988


product price: $3.15
/ea
Sold in multiples of 250 for $787.50

Key Features

Conductor Material
Copper
Trade Designation
TNC
Length
3000 ft
Number of Conductors
1
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B34412
Zoro #
G5754988
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3000 ft
Wire Size
12 AWG
Outside Dia.
0.199 in

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
Black
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Hyp-Hypalon (Chlorosulphonated Polyethylene)
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
65x30
Standards
UL, CSA Listed
Shielded
Unshielded
Conductor Stranding
65 Strands in Each Conductor
CSA
CSA TYPE CL1052

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.