Zoro Homepage

Lead Wire, TNC, 20 AWG, Light Blue, Stranded, 600V, 1000 ft

  • Mfr # 8502 0061000

  • Zoro # G2685384


product price: $6.85
/ea
Sold in multiples of 25 for $171.25

Key Features

Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Length
1000 ft
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502 0061000
Zoro #
G2685384
UPC #
612825209591
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
20 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
TNC
Number of Conductors
1
Jacket Color
Light Blue
Jacket Material
No Jacket
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
7 x 28
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), MIL-W-16878/1
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Conductor Stranding
7 Strands in Each Conductor
Mil Spec
MIL-W-16878/1 (TYPE B)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.