This item is Discontinued.

Belden Multi-Conductor, 18 AWG, Silver, 0.245 in. 9418 0601000

Multi-Conductor, 18 AWG, Silver, 0.245 in. (Discontinued)

  • Mfr # 9418 0601000
  • Zoro # G3724406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9418 0601000
Zoro #
G3724406
UPC #
612825240648
Country of Origin
Mexico

Dimensions

Conductor Size - Data Cable
18 AWG
Length
1000 ft.
Spool Length
1,000 ft
Nominal Outside Dia.
0.245 in
Conductor Size
18 AWG

Details

Item - Data Cable
Communication Cable
Item
Communication Cable
Fire Rating - Data Cable
Commercial
Number of Conductors
4
Shielded
Yes
Total Number of Conductors - Data Cable
4 (0 Pair)
Solid/Stranded
Stranded
Jacket Color
Silver
Jacket Material
PVC
Application - Communication Cable
Audio Systems, Instrumentation Systems
Suggested Voltage Rating - Data Cable
300 V
Insulation Material
Semi Rigid PVC
Jacket Material - Wire and Cable
PVC
Standards
CEC: CMG, CSA Flame Test FT4, NEC: CMG, RoHS Compliant, UL Flame Test UL1685 FT4 Loading, UL Style 2464 (300 V 80 Degrees C)
NEC Article
800
Cable Sub-Category
Multi-Conductor
Shielding Material
Foil
Application
Audio, Control, Instrumentation
Shielded / Unshielded
Shielded
NEC Article and Type
800 CMG
Package Type - Data Cable
Reel in a Box
Plenum / Riser Rated
Riser Rated
Temp. Range
-4 Degrees to 176 Degrees F

Description

Communication Cable, Insulation Material Semi Rigid PVC, Jacket Color Silver, Jacket Material PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 4, Application Audio, Control, Instrumentation, NEC Article and Type 800 CMG, Standards CEC: CMG, CSA Flame Test FT4, NEC: CMG, RoHS Compliant, UL Flame Test UL1685 FT4 Loading, UL Style 2464 (300 V 80 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.