Multi-Conductor Cable, 18 AWG, 2 C, Orange, PVC, Stranded, 300V AC, Outdoor, 5000 ft

  • Mfr # 3076F 0035000

  • Zoro # G1167547


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Length
5000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3076F 0035000
Zoro #
G1167547
UPC #
612825140252
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
5000 ft
Outside Dia.
0.292 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Orange
Location
Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; CSA FT4; UL 1685 UL Loading
Fire Rating - Data Cable
Riser
Shielding
Foil, Copper Tape
Shielded
Shielded
Stranding
7 x 26
Insulated / Uninsulated
Insulated
Temp. Rating
105°C
Insulation Material
Polypropylene
NEC Article and Type
CMG, ITC, PLTC, TC
Screen/Shield
Yes
Construction
Overall Shield & Drain
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.