
Multi-Conductor Cable, 18 AWG, 4 C, Gray, PVC, Stranded, 300V, Indoor/Outdoor, 1000 ft
Mfr # 7895A T5U1000
Zoro # G1171022
product price: $9.59
/ea
Sold in multiples of 25 for $239.75
Key Features
Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7895A T5U1000
Zoro #
G1171022
UPC #
612825190790
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 20201; UL 1685 FT4 Loading
Shielding
Foil
Temp. Rating
75°C
Insulation Material
PVC
Stranding
19 x 30
Insulated / Uninsulated
Insulated
NEC Article and Type
CMG, PLTC
Shielded
Shielded
Shielding Material
Bi-Laminate (Alum and Poly)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.