Multi-Conductor Cable, 22 AWG, 37 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 9949 0601000

  • Zoro # G1152813


product price:  $59.19
/ea
Sold in multiples of 250 for $14,797.50
Item requires special delivery charges. A $0.48 per item surcharge will be applied.

Key Features

Wire Size
22 AWG
Number of Conductors
37
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9949 0601000
Zoro #
G1152813
UPC #
612825265047
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.46 in

Details

Item
Multi-Conductor Cable
Number of Conductors
37
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2464; UL 1685 FT4 Loading
Temp. Rating
80°C
Shielding Material
Tinned Copper
Insulated / Uninsulated
Insulated
Shielding
Foil, Braid
Stranding
7 x 30
NEC Article and Type
CMG
Insulation Material
Semi-Rigid Polyvinyl Chloride
Shielded
Shielded
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
35
Screen/Shield
Yes
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
UL LISTED ART 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.