Multi-Conductor Cable, 22 AWG, 4 C, Natural, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 1392P 8771000
Zoro # G1147098
product price: $1.49
/ea
Sold in multiples of 250 for $372.50
Key Features
Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1392P 8771000
Zoro #
G1147098
UPC #
612825114239
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Natural
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Temp. Rating
60°C
Stranding
7 x 30
Fire Rating - Data Cable
Plenum
Insulated / Uninsulated
Insulated
Shielding Material
Bi-Laminate (Alum and Poly)
Shielded
Shielded
Insulation Material
Fluorinated Ethylene Propylene
NEC Article and Type
CMP
Construction
Overall Shield & Drain
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.