Portable Cord, SOOW, 16 AWG, 8 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft

  • Mfr # 09608
  • Zoro # G715699794
product price: 
$
33.29
/ea

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
09608
Zoro #
G715699794
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
10 ft
Nominal Outside Diameter
0.58 in
Conductor Size
16 AWG
Overall Length
10 ft
Wire Rope Length
10 ft

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Temperature Rating - Maximum Wet
194 Degrees F
Grounding Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
0
Number of Strands
26
Ampacity at Maximum Temperature
7 A
Packaging
Coil
Special Features
Oil Resistant
Conductor Insulation Material
EPDM
Conductor Insulation Color
Black, Blue, Green, Orange, Red, Red/Black, White, White/Black

Description

Portable Cord, Number of Conductors 8, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V

Ratings & reviews