Multi-Conductor Cable, AWM, 16 AWG, 4 C, Gray, PVC, Stranded, 600V AC, Indoor/Outdoor, 2000 ft

  • Mfr # 7896A T5U2000

  • Zoro # G1145637


product price:  $22.99
/ea
Sold in multiples of 250 for $5,747.50
Additional $0.48 delivery surcharge applies per item.
See details

Key Features

Trade Designation
AWM
Wire Size
16 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7896A T5U2000
Zoro #
G1145637
UPC #
612825190837
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
2000 ft
Outside Dia.
0.525 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
600V AC
Conductor Material
Copper
Standards
CSA AWM I/II A/B; UL 1685 UL Loading
Insulation Material
PVC/Nylon
NEC Article and Type
TC-ER
Shielded
Shielded
Temp. Rating
75°C Dry
Insulated / Uninsulated
Insulated
Shielding Material
Bi-Laminate (Alum and Poly)
Shielding
Foil
Stranding
19 x 29
Screen/Shield
Yes
CSA
FT1 VERTICAL FLAME TEST
No. of Pairs
(1) 16 AWG TC, (1) 18 AWG TC
Construction
Braid/Mylar/Braid Overall Dbl Braid
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.