Multi-Conductor Cable, AWM, 18 AWG, 4 C, Chrome, PVC, Stranded, 300V AC, Indoor, 10,000 ft

  • Mfr # B9418

  • Zoro # G5741137


product price: $4.65
/ea
Sold in multiples of 25 for $116.25

Key Features

Trade Designation
AWM
Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9418
Zoro #
G5741137
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
10,000 ft
Outside Dia.
0.245 in
Insulation Thickness (In.)
0.01 in
Jacket Thickness (In.)
0.035 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL 2464
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Shielded
Shielded
Temp. Rating
80°C
Stranding
19x30
Construction
Overall Shield & Drain
Plenum
General Purpose
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
70
NEC Rating
NEC CMG
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.