Multi-Conductor Cable, AWM, 20 AWG, 12 C, Chrome, PVC, Stranded, 30V AC, Indoor, 1000 ft

  • Mfr # 9874 0601000

  • Zoro # G1161098


product price: $15.49
/ea
Sold in multiples of 25 for $387.25

Key Features

Trade Designation
AWM
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9874 0601000
Zoro #
G1161098
UPC #
612825259817
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
1000 ft
Outside Dia.
0.445 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
12
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 FT4 Loading
Shielding
Foil
Temp. Rating
80°C
Insulated / Uninsulated
Insulated
NEC Article and Type
CM
Shielding Material
Bi-Laminate (Alum and Poly)
Stranding
7 x 28
Insulation Material
Polypropylene
Shielded
Shielded
Nom. Capacitance (Pf/Ft.)
30
NEC Rating
UL LISTED ART 800
Plenum
General Purpose
Construction
Indivl/Foil Side & Drain Out
Nom. Imped. (Ohms)
50 ohm
Screen/Shield
Yes
Nom. Vel of Prop.
0.66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.