Multi-Conductor Cable, AWM, 22 AWG, 2 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8442MN 0081000

  • Zoro # G1150223


product price:  $385.99
/ea
Sold in multiples of 25 for $9,649.75
Free Shipping & Returns

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8442MN 0081000
Zoro #
G1150223
UPC #
612825382645
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CSA FT2; UL AWM 2937
Stranding
19 x 34
Temp. Rating
80°C
Insulated / Uninsulated
Insulated
Shielded
Unshielded
Insulation Material
Polypropylene
Screen/Shield
No
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products