
Multi-Conductor Cable, AWM, 22 AWG, 3 C, Chrome, PVC, Stranded, 150V AC, Indoor, 1000 ft
Mfr # 8443 0601000
Zoro # G1170812
product price: $1.89
/eaSold in multiples of 1000 for $1,890.00
Key Features
Trade Designation
AWM
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8443 0601000
Zoro #
G1170812
UPC #
612825207337
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
150V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2576; UL 1685 FT4 Loading
Stranding
7 x 30
Shielded
Unshielded
Temp. Rating
80°C
NEC Article and Type
CMG
Insulation Material
PVC
Insulated / Uninsulated
Insulated
NEC Rating
NEC CMG
Screen/Shield
No
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Plenum
General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.