Multi-Conductor Cable, AWM, 22 AWG, 3 C, Red, Rubber, Stranded, 600V AC, Indoor, 500 ft

  • Mfr # 83395 002500

  • Zoro # G1160084


product price: $30.85
/ea
Sold in multiples of 25 for $771.25

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83395 002500
Zoro #
G1160084
UPC #
612825204619
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
500 ft
Outside Dia.
0.208 in
Jacket Thickness (In.)
0.031 in
Insulation Thickness (In.)
0.015 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Red
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL AWM 4516; VW-1 (Singles)
Shielded
Shielded
Insulation Material
Fluorinated Ethylene Propylene
Shielding Material
Bi-Laminate (Alum and Nomex)
Fire Rating - Data Cable
Plenum
Temp. Rating
150°C
Insulated / Uninsulated
Insulated
Stranding
7 x 30
Shielding
Foil, Copper Tape
Nom. Capacitance (Pf/Ft.)
22
Construction
Overall Shield & Drain
Screen/Shield
Yes
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.