Multi-Conductor Cable, AWM, 22 AWG, 30 C, Chrome, PVC, Stranded, 150V AC, Indoor, 1000 ft

  • Mfr # 9432 0601000

  • Zoro # G1154536


product price:  $20.25
/ea
Sold in multiples of 25 for $506.25

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9432 0601000
Zoro #
G1154536
UPC #
612825245650
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.4 in
Jacket Thickness (In.)
0.04 in
Insulation Thickness (In.)
0.01 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
30
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
150V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2576; UL 1685 FT4 Loading
Insulated / Uninsulated
Insulated
Shielded
Unshielded
NEC Article and Type
CMG
Insulation Material
PVC
Stranding
7 x 30
Temp. Rating
80°C
Screen/Shield
No
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Plenum
General Purpose
NEC Rating
NEC CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.