Multi-Conductor Cable, AWM, 22 AWG, 4 C, Chrome, PVC, Stranded, 300V, Indoor/Outdoor, 1000 ft

  • Mfr # B9512

  • Zoro # G4487044


product price:  $3.79
/ea
Sold in multiples of 25 for $94.75

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B9512
Zoro #
G4487044
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), UL1685
Temp. Rating
105°C
Shielded
Shielded
Insulation Material
Pvc-Polyvinyl Chloride
Construction
Overall Aluminum Mylar Foil Shield
Screen/Shield
Yes - This Has A Shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.