Shop CAROL

Portable Cord, SJTOW, 16 AWG, 3 C, Yellow, PVC, Stranded, 300V, Indoor/Outdoor, 50 ft

  • Mfr # 86913.05-50
  • Zoro # G812923938

product price: 
$
60.79
/ea

Key Features

Trade Designation
SJTOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
86913.05-50
Zoro #
G812923938
UPC #
-
Country of Origin
United States
Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
300 V
Conductor Material
Copper
Standards
CSA C22.2 No.49, RoHS, UL 62
Wire Color
Black, Green, White
Temp. Rating
-40 Degrees to 194 Degrees F
Maximum Operating Temperature
194 Degrees F
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Gauge/Conductor
16/3
Minimum Operating Temperature
-40 Degrees F
Conductor Insulation Color
Black, Green, White
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
PVC
Ampacity at Maximum Temperature
10 A
Number of Ground Conductors
0
Grounding Conductor Insulation Material
PVC
Number of Strands
26
Temperature Rating - Maximum Dry
194 Degrees F

Dimensions

Wire Size
16 AWG
Length
50 ft
Nominal Outside Dia.
0.33 in
Outside Dia.
0.33 in
Overall Length
50 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.33 in
Wire Rope Length
50 ft

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.