Multi-Conductor Cable, AWM, 22 AWG, 8 C, Blue, PVC, Stranded, 30V AC, Indoor, 1000 ft

  • Mfr # 9891 0061000

  • Zoro # G1172018


product price: $23.29
/ea
Sold in multiples of 25 for $582.25

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9891 0061000
Zoro #
G1172018
UPC #
612825260073
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.316 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Blue
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 FT4 Loading
Shielding Material
Bi-Laminate (Alum and Poly)
NEC Article and Type
CM
Stranding
7 x 30
Shielded
Shielded
Insulation Material
Polyethylene
Temp. Rating
80°C
Insulated / Uninsulated
Insulated
Shielding
Foil, Braid
Ins. Vel. Type Prop.
HDPE 78% / PVC-pwr/pr
Screen/Shield
Yes
Construction
Braid/Mylar/Braid Overall Dbl Braid
Plenum
General Purpose
CSA
FT1 VERTICAL FLAME TEST
Impedance
78 Ohm Nominal Impedance
Nom. Capacitance (Pf/Ft.)
19.7
NEC Rating
UL LISTED ART 800
No. of Pairs
3 data x 1 power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.