Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, AWM, 24 AWG, 10 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # B9505

  • Zoro # G5741243


product price: $4.69
/ea
Sold in multiples of 25 for $117.25

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9505
Zoro #
G5741243
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.289 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
10
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL 2464
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Shielded
Shielded
Temp. Rating
80°C
No. of Pairs
5
NEC Rating
NEC CMG
Nom. Vel of Prop.
0.6
Nom. Capacitance (Pf/Ft.)
30
Screen/Shield
Yes
Construction
Overall Shield & Drain
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Nom. Imped. (Ohms)
75 ohm
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products