Multi-Conductor Cable, AWM, 24 AWG, 12 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8166 0601000
  • Zoro # G1158474
product price: 
$
22.35
/ea
Sold in multiples of 25 for $558.75

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8166 0601000
Zoro #
G1158474
UPC #
612825195702
Country of Origin
Unknown
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
12
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2493; UL 1685 FT4 Loading
Shielding Material
Inner Shield: Bi-Laminate (Alum and Poly), Outer Shield: Tinned Copper
Stranding
7 x 32
Shielded
Shielded
Temp. Rating
60°C
Insulation Material
Polyethylene
Shielding
Foil, Braid
Insulated / Uninsulated
Insulated
NEC Article and Type
CM
Nom. Capacitance (Pf/Ft.)
12.5
Plenum
General Purpose
NEC Rating
UL LISTED ART 800
Screen/Shield
Yes
Nom. Vel of Prop.
0.78
Nom. Imped. (Ohms)
100 ohm
Construction
Special Construction

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.446 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.