Multi-Conductor Cable, AWM, 24 AWG, 12 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 9731 0601000

  • Zoro # G1147265


product price:  $15.65
/ea
Sold in multiples of 250 for $3,912.50

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
12
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9731 0601000
Zoro #
G1147265
UPC #
612825257707
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.421 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
12
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 FT4 Loading
Shielding
Foil
Temp. Rating
60°C
Stranding
7 x 32
Shielded
Shielded
NEC Article and Type
CM
Insulation Material
Polyethylene
Shielding Material
Bi-Laminate (Alum and Poly)
Insulated / Uninsulated
Insulated
Nom. Imped. (Ohms)
100 ohm
Plenum
General Purpose
Nom. Vel of Prop.
0.76
Nom. Capacitance (Pf/Ft.)
12.5
NEC Rating
UL LISTED ART 800
Construction
Indivl/Foil Side & Drain In
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.