Multi-Conductor Cable, AWM, 24 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 5000 ft

  • Mfr # 8641 0605000

  • Zoro # G1153416


product price: $1.69
/ea
Sold in multiples of 250 for $422.50

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8641 0605000
Zoro #
G1153416
UPC #
612825213796
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
5000 ft
Outside Dia.
0.168 in
Jacket Thickness (In.)
0.025 in
Insulation Thickness (In.)
0.016 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; CSA FT1; UL AWM 2092; UL 1685 UL loading
Insulated / Uninsulated
Insulated
NEC Article and Type
CM
Temp. Rating
60°C
Shielded
Shielded
Insulation Material
Polyethylene
Shielding
Foil, Copper Tape
Stranding
7 x 32
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
22
Plenum
General Purpose
NEC Rating
UL LISTED ART 800
Construction
Overall Shield & Drain
Impedance
80 Ohm Nominal Impedance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products