Multi-Conductor Cable, AWM, 24 AWG, 4 C, Chrome, PVC, Stranded, 30V AC, Indoor, 10,000 ft

  • Mfr # 8102 06010000

  • Zoro # G1159847


product price:  $5.69
/ea
Sold in multiples of 25 for $142.25

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8102 06010000
Zoro #
G1159847
UPC #
612825194767
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
10,000 ft
Outside Dia.
0.27 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 FT4 Loading
Shielding Material
Tinned Copper
Insulated / Uninsulated
Insulated
NEC Article and Type
CM
Temp. Rating
80°C
Stranding
7 x 32
Shielding
Foil, Braid
Insulation Material
Polyethylene
Shielded
Shielded
Plenum
General Purpose
Nom. Capacitance (Pf/Ft.)
12.5
Nom. Imped. (Ohms)
100 ohm
Screen/Shield
Yes
Nom. Vel of Prop.
0.78
Construction
Special Construction
NEC Rating
UL LISTED ART 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.