Multi-Conductor Cable, AWM, 24 AWG, 6 C, Chrome, PVC, Stranded, 30V AC, Indoor, 1000 ft

  • Mfr # 9931 0601000

  • Zoro # G1149042


product price: $5.99
/ea
Sold in multiples of 250 for $1,497.50

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9931 0601000
Zoro #
G1149042
UPC #
612825264378
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.265 in
Insulation Thickness (In.)
0.0145 in
Jacket Thickness (In.)
0.035 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 UL loading
Insulated / Uninsulated
Insulated
Shielded
Shielded
Temp. Rating
80°C
Insulation Material
Polyethylene
Shielding Material
Tinned Copper
Stranding
7 x 32
NEC Article and Type
CM
Shielding
Foil, Braid
Plenum
General Purpose
NEC Rating
UL LISTED ART 800
Nom. Vel of Prop.
0.78
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
12
Construction
Overall Shield & Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.