Multi-Conductor Cable, AWM, 28 AWG, 14 C, Chrome, PVC, Stranded, 30V AC, Indoor, 1000 ft

  • Mfr # 9808 0601000

  • Zoro # G1163584


product price: $13.15
/ea
Sold in multiples of 25 for $328.75

Key Features

Trade Designation
AWM
Wire Size
28 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9808 0601000
Zoro #
G1163584
UPC #
612825258889
Country of Origin
Unknown

Dimensions

Wire Size
28 AWG
Length
1000 ft
Outside Dia.
0.256 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
14
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
UL AWM 2960; UL 1685 FT4 Loading
Insulated / Uninsulated
Insulated
Temp. Rating
60°C
NEC Article and Type
CL2
Stranding
7 x 36
Shielding
Foil, Braid
Shielding Material
Tinned Copper
Insulation Material
Polypropylene
Shielded
Shielded
Nom. Vel of Prop.
0.66
NEC Rating
UL LISTED ART 725 CLASS 2
Screen/Shield
Yes
Construction
Overall Isolated From Indv
Nom. Capacitance (Pf/Ft.)
15.5
Plenum
General Purpose
Nom. Imped. (Ohms)
100 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products