Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, AWM, RG, 22 AWG, 1 C, Black, PVC, Solid, 30V AC, Indoor/Outdoor, 5000 ft

  • Mfr # B9269

  • Zoro # G5740927


product price: $2.95
/ea
Sold in multiples of 250 for $737.50

Key Features

Trade Designation
AWM, RG
Wire Size
22 AWG
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9269
Zoro #
G5740927
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
5000 ft
Outside Dia.
0.239 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM, RG
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
30V AC
Conductor Material
Steel
Standards
UL 1478
Shielded
Shielded
Temp. Rating
60°C
Insulation Material
Pe-Polyethylene
Construction
Overall Braid Shield
Plenum
General Purpose
Nom. Imped. (Ohms)
93 ohm
Screen/Shield
Yes
NEC Rating
UL LISTED ART 800
Shield Coverage
95% BC Braid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.