Zoro Homepage

Multi-Conductor Cable, RG, 22 AWG, 1 C, Black, PVC, Solid, 750V, Indoor/Outdoor, 1000 ft

  • Mfr # B8254

  • Zoro # G4099296


product price: $4.59
/ea
Sold in multiples of 250 for $1,147.50

Key Features

Trade Designation
RG
Wire Size
22 AWG
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8254
Zoro #
G4099296
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
RG
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
750V
Conductor Material
Steel
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Plenum
General Purpose (Cm, Cmg, Cmx)
Impedance
93 Ohm Nominal Impedance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.