
Multi-Conductor Cable, TNC, 10 AWG, 1 C, Black, PVC, Solid, 600V, Indoor, 1000 ft
Mfr # B9913
Zoro # G5747543
product price: $4.95
/eaSold in multiples of 250 for $1,237.50
Key Features
Trade Designation
TNC
Wire Size
10 AWG
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B9913
Zoro #
G5747543
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
10 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
600V
Conductor Material
Copper
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Plenum
General Purpose (Cm, Cmg, Cmx)
Impedance
50 Ohm Nominal Impedance
CSA
FT1 VERTICAL FLAME TEST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.