
Multi-Conductor Cable, TNC, 14 AWG, 1 C, Black, PVC, Solid, 300V AC, Indoor/Outdoor, 1000 ft
Mfr # B7731A
Zoro # G5784686
product price: $4.39
/eaSold in multiples of 250 for $1,097.50
Key Features
Trade Designation
TNC
Wire Size
14 AWG
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B7731A
Zoro #
G5784686
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
14 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL Listed, EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Fire Rating - Data Cable
Riser
Impedance
75 Ohm Nominal Impedance
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.