Multi-Conductor Cable, TNC, 15 AWG, 4 C, Bright Yellow, CPE, Stranded, 300V AC, Indoor/Outdoor

  • Mfr # 3083A 5602000

  • Zoro # G1145838


product price:  $19.59
/ea
Sold in multiples of 250 for $4,897.50
Additional $0.44 delivery surcharge applies per item.
See details

Key Features

Trade Designation
TNC
Wire Size
15 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
CPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3083A 5602000
Zoro #
G1145838
UPC #
612825140863
Country of Origin
Unknown

Dimensions

Wire Size
15 AWG
Length
2000 ft
Outside Dia.
0.475 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Bright Yellow
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL 1685 FT4 Loading
NEC Article and Type
CMG, PLTC
Shielding Material
Bi-Laminate (Alum and Poly)
Temp. Rating
105°C
Insulated / Uninsulated
Insulated
Shielded
Shielded
Stranding
19 x 27
Shielding
Foil
Insulation Material
PVC
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG & PLTC-ER
Plenum
General Purpose
Construction
Braid/Mylar/Braid Overall Dbl Braid
No. of Pairs
(1) 15 AWG TC, (1) 18 AWG TC
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.