
Multi-Conductor Cable, TNC, 16 AWG, 4 C, Black, CPE, Stranded, 600V AC, Indoor, 250 ft
Mfr # 8407 010250
Zoro # G1170654
product price: $12.99
/ea
Sold in multiples of 25 for $324.75
Key Features
Trade Designation
TNC
Wire Size
16 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
CPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8407 010250
Zoro #
G1170654
UPC #
612825206279
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Length
250 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL VW-1
Shielded
Shielded
Insulation Material
EPDM Rubber
Shielding
Braid
Shielding Material
Tinned Copper
Temp. Rating
60°C
Insulated / Uninsulated
Insulated
Stranding
65 x 34
Screen/Shield
Yes
Plenum
General Purpose
Construction
Overall Shield & Drain
Impedance
44 Ohm Nominal Impedance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.