Shop SOUTHWIRE
See all product information
Create Account
Portable Cord, SJT, 18 AWG, 5 C, White, PVC, Stranded, 300V, 2200 ft
- Mfr # 000000000056647001
- Zoro # G211129825
product price:Â
$
0.87
/ea
Sold in multiples of 250 for
$217.50
Key Features
Trade Designation
SJT
Wire Size
18 AWG
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000000000056647001
- Zoro #
- G211129825
- UPC #
- -
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SJT
- Number of Conductors
- 5
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- White
- Voltage
- 300V
- Conductor Material
- Copper
- Insulation Material
- PVC
- Stranding
- 16
- Temp. Rating
- 105°C
- Shielded
- Unshielded
Dimensions
- Wire Size
- 18 AWG
- Length
- 2200 ft
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.